Page 1 of 10

Next

Compare
1/3 FB56PDG3A 3 14.0 125 APG GM

COMPARE

1/3 FB56PDG3A 3 14.0 125 APG GM

Description
1/3 FB56PDG3A 3 14.0 125 APG GM GRMTR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP1330125

BDI # 287558

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 125
Reducer Type: Parallel
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Double Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
DR3A  14.0

COMPARE

DR3A 14.0

Description
DR3A 14.0 A1 APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # R86054

BDI # 289327

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 125
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 24.892
Nominal Center Distance - Inch: 0.98
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 16.94

Price Inventory : Available to order
Loading Price
QTY
1/2 FB56PDG3A 2 14.0 125 APG GM

COMPARE

1/2 FB56PDG3A 2 14.0 125 APG GM

Description
1/2 FB56PDG3A 2 14.0 125 APG GM GRMTR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP1220125

BDI # 287462

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 125
Reducer Type: Parallel
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Double Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
1 FB56PDG3A 3 14.0 125 APG GM

COMPARE

1 FB56PDG3A 3 14.0 125 APG GM

Description
1 FB56PDG3A 3 14.0 125 APG GM GEAR MOTOR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP0130125

BDI # 287060

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 125
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 24.892
Nominal Center Distance - Inch: 0.98
Other Features: Double Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 21.46

Price Inventory : Available to order
Loading Price
QTY
000DR8A 14.0 A1 STD

COMPARE

000DR8A 14.0 A1 STD

Description
000DR8A 14.0 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # R86104

BDI # 289375

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 150HP
Nominal Max Output RPM: 125
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 96.266
Nominal Center Distance - Inch: 3.79
Other Features: Double Reduction | 7.98 Inch Dia Fan Shroud
Mounting Method: Direct Mounted
Overall Length - Inch: 39.21

Price Inventory : Available to order
Loading Price
QTY