C150S015N140
Description
C150S015N140 STRAIGHT BORE REDUCER ; NON RETURNABLE
Part # 140C150S015S1A
BDI # 284702
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.89
C150T015N056
Description
C150T015N056 TAPERED BORE REDUCER ; NON RETURNABLE
Part # 056C150T015S1A
BDI # 283713
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.89
C350S015N210
Description
C350S015N210 STRAIGHT BORE REDUCER ; NON RETURNABLE
Part # 210C350S015S1A
BDI # 285200
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.37
C150B015N140L1
Description
C150B015N140L1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 140C150B015L1A
BDI # 284676
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.86
C150B015N140K1
Description
C150B015N140K1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 140C150B015K1A
BDI # 284675
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.86