140CM0028A 00300K1
Description
140CM0028A 00300K1 REDUCER ; NON RETURNABLE
Part # M60287
BDI # 288214
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.656
C350B030N180LKE
Description
C350B030N180LKE SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 180C350B030LKA
BDI # 285094
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.87
56WG16A-30.0-K1-STD
Description
56WG16A-30.0-K1-STD SPEED REDUCER ; NON RETURNABLE 30:1 RATIO
Part # M626404
BDI # 22605829
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Integrally Cast Foot
Mounting Method:
Direct Mounted
C350B030N180L1E
Description
C350B030N180L1E SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 180C350B030L1A
BDI # 285093
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.87
C350B030N180K1E
Description
C350B030N180K1E SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 180C350B030K1A
BDI # 285092
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.87