Page 1 of 18

Next

Compare
140CM0028A 00500K1

COMPARE

140CM0028A 00500K1

Description
140CM0028A 00500K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60290

BDI # 288217

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 19.656

Price Inventory : Available to order
Loading Price
QTY
C150T050N056

COMPARE

C150T050N056

Description
C150T050N056 TAPERED BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 056C150T050S1A

BDI # 283720

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method: Direct Mounted
Overall Length - Inch: 11.89

Price Inventory : Available to order
Loading Price
QTY
G50205

COMPARE

G50205

Description
G50205 REDUCER ; 180CG28A 50:1 L-1XT

MASTER POWER TRANS

Part # G-50205

BDI # 294306

Features

Mounting Frame: 180TC
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Double Reduction | Integrally Cast Foot | Extra Tough Package
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
210CM0028A 00500K1

COMPARE

210CM0028A 00500K1

Description
210CM0028A 00500K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60317

BDI # 288240

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 21.594

Price Inventory : Available to order
Loading Price
QTY
C200T050N056

COMPARE

C200T050N056

Description
C200T050N056 TAPERED BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 056C200T050S1A

BDI # 283824

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method: Direct Mounted
Overall Length - Inch: 13.37

Price Inventory : Available to order
Loading Price
QTY