B081160.WAAQ1

COMPARE

B081160.WAAQ1

Description
B081160.WAAQ1 ; GEARHEAD HLLW SHAFT NEMA 56C RATIO 60

CONE DRIVE

Part # B081160.WAAQ1

BDI # 24997888

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Single Reduction | Standard Unit | Unit to Allow Fitting Of NEMA Motor | Economical | Flexible | Compact | 64 Percentage Efficiency | IP55 Ingress Protection
Mounting Method: Direct Mounted
Overall Length - Inch: 11.45

Price Inventory : Available to order
Loading Price
QTY