056DM1A 7.6 A1 STD NRRWF
Description
056DM1A 7.6 A1 STD NRRWF APG REDUCER ; NON RETURNABLE
Part # M85910
BDI # 289196
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
2.794
Nominal Center Distance - Inch:
0.11
Other Features:
Double Reduction | Clamp Collar | Shaft Offset
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.37
056WM0012A 00075K1
Description
056WM0012A 00075K1 REDUCER ; NON RETURNABLE
Part # M60801
BDI # 288334
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
233.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.534
056WM0021A 00075K1
Description
056WM0021A 00075K1 REDUCER ; NON RETURNABLE
Part # M60825
BDI # 288357
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
233.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.438
056WM0028A 00075K1
Description
056WM0028A 00075K1 REDUCER ; NON RETURNABLE
Part # M60837
BDI # 288369
Features
Mounting Frame:
56C
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
233.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.656
056WM0016A 00075K1
Description
056WM0016A 00075K1 REDUCER ; NON RETURNABLE SIZE 56WM16A 7:5 XL
Part # M60813
BDI # 288345
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
233.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.128