Page 1 of 15

Next

Compare
W328M35QT

COMPARE

W328M35QT

Description
W328M35QT TIMING BELT SPROCKET ; 32T 35MM W QT POWERCHAIN

TB WOODS

Part # W328M35QT

BDI # 21986151

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 89.916
Inch - Metric: Metric
Outside Diameter - Inch: 3.158
Face Width - Millimeter: 36.271

Face Width - Inch: 1.428
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QT Power Chain Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 578151
Pitch Diameter - Millimeter: 81.49

Price Inventory : Available to order
Loading Price
QTY
60-4B32

COMPARE

60-4B32

Description
60-4B32 QUAD SPROCKET

LINN GEAR

Part # 60-4B32

BDI # 590294

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-4
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.652

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.065
Pitch Diameter - Millimeter: 194.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100-4B32

COMPARE

100-4B32

Description
100-4B32 QUAD SPROCKET

LINN GEAR

Part # 100-4B32

BDI # 590344

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.753

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.441
Pitch Diameter - Millimeter: 323.92
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40-4B32

COMPARE

40-4B32

Description
40-4B32 QUAD SPROCKET

LINN GEAR

Part # 40-4B32

BDI # 590246

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-4
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.101

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.376
Pitch Diameter - Millimeter: 129.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50-4B32

COMPARE

50-4B32

Description
50-4B32 QUAD SPROCKET

LINN GEAR

Part # 50-4B32

BDI # 590270

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-4
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.376

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.721
Pitch Diameter - Millimeter: 161.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY