Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 14

Next

Compare
PHS 06B-1A47

COMPARE

PHS 06B-1A47

Description
PHS 06B-1A47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A47

BDI # 1284584

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.615

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.776
Pitch Diameter - Millimeter: 142.61
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 06B-1B47

COMPARE

PHS 06B-1B47

Description
PHS 06B-1B47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B47

BDI # 1284683

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 5.615
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 5.776
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 142.61
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A47

COMPARE

PHS 16B-1A47

Description
PHS 16B-1A47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A47

BDI # 1286272

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.972

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.538
Pitch Diameter - Millimeter: 380.28
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1B47

COMPARE

PHS 80-1B47

Description
PHS 80-1B47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1B47

BDI # 1288513

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.972

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.538
Pitch Diameter - Millimeter: 380.28
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H40B47F X 1-1/8

COMPARE

H40B47F X 1-1/8

Description
H40B47F X 1-1/8 ROLLER CHAIN SPROCKET ; 1/2" P 47T 1-1/8" BORE W/HARDENED TEETH

TSUBAKI

Part # H40B47F X 1-1/8

BDI # 24343521

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.486

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.769
Pitch Diameter - Millimeter: 190.14
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY