Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 14

Next

Compare
08A56

COMPARE

08A56

Description
08A56 X 18MM RSB ; ROLLER CHAIN SPROCKET BRITISH STANDARD

TSUBAKI

Part # 08A56

BDI # 23072512

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.917

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.142
Pitch Diameter - Millimeter: 226.5
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H50B56F X 2-1/4

COMPARE

H50B56F X 2-1/4

Description
H50B56F X 2-1/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 2-3/4" BORE 56-TEETH

TSUBAKI

Part # H50B56F X 2-1/4

BDI # 21525174

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.147

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.504
Pitch Diameter - Millimeter: 283.13
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
08B56

COMPARE

08B56

Description
08B56 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD

TSUBAKI

Part # 08B56

BDI # 23072524

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.917

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.142
Pitch Diameter - Millimeter: 226.5
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
60B56H

COMPARE

60B56H

Description
60B56H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 60B56H

BDI # 17159822

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.376

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.805
Pitch Diameter - Millimeter: 339.75
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A56

COMPARE

PHS 80-1A56

Description
PHS 80-1A56 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A56

BDI # 1288468

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.835

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.407
Pitch Diameter - Millimeter: 453.009
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY