Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
PHS 80-1A59

COMPARE

PHS 80-1A59

Description
PHS 80-1A59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A59

BDI # 1288471

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.789

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.363
Pitch Diameter - Millimeter: 477.241
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 10B-1A59

COMPARE

PHS 10B-1A59

Description
PHS 10B-1A59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1A59

BDI # 1285473

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.743

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.102
Pitch Diameter - Millimeter: 298.28
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 10B-1B59

COMPARE

PHS 10B-1B59

Description
PHS 10B-1B59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1B59

BDI # 1285584

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.743

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.102
Pitch Diameter - Millimeter: 298.28
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 60-1A59

COMPARE

PHS 60-1A59

Description
PHS 60-1A59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1A59

BDI # 1288204

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.092

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.522
Pitch Diameter - Millimeter: 357.937
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 60-1B59

COMPARE

PHS 60-1B59

Description
PHS 60-1B59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1B59

BDI # 1288262

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.092

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.522
Pitch Diameter - Millimeter: 357.937
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY