5/8X220 BLACK GOLD POWER BRAID 2-WIRE
Description
10PB3800XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 220FT/REL
Part # 5/8X220 BLACK GOLD POWER BRAID 2-WIRE
BDI # 22284509
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.13
Other Features:
2 Wire Braid | Burst Pressure 15200 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
15.875
Color:
Black
3/4X220 BLACK GOLD POWER BRAID 1-WIRE
Description
12PB1525XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 220FT/REL
Part # 3/4X220 BLACK GOLD POWER BRAID 1-WIRE
BDI # 22284513
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.09
Outside Diameter - Millimeter:
27.686
Other Features:
1 Wire Braid | Burst Pressure 6100 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
SBN10409
Description
SBN10409 BALL NUT ; 0.631" DIA 0.2" LEAD LH POWERTRAC
Part # SBN10409
BDI # 17001211
Features
Direction of Thread:
Left Hand
Ball Circle Diameter - Millimeter:
16.027
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.062
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 0.938-16 UN-2A Thread
Overall Length - Inch:
1.71
Thread Lead - Millimeter:
5.08
1/2INX50FT POWER BRAKE VAC
Description
1/2INX50FT POWER BRAKE VAC HOSE ; 65103 SAE
Part # 20029362
BDI # 24573547
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
2 Spiral Synthetic Reinforcement | 26" Hg Vacuum
Typical Use:
Trucks | Trailers | Construction Equipment
Inside Diameter - Millimeter:
12.7
Color:
Black
2MMC9301WI QUH
Description
2MMC9301WI QUH PRECISION BALL BEARING ; QUAD 12MM BORE ANGULAR CONTACT
Part # 2MMC9301WI QUH
BDI # 22844461
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring