3/4X220 BLACK GOLD POWER BRAID 2-WIRE
Description
12PB3500XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 220FT/REL
Part # 3/4X220 BLACK GOLD POWER BRAID 2-WIRE
BDI # 22284517
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
2 Wire Braid | Burst Pressure 14000 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
3/4INX50FT POWER BRAKE VAC
Description
3/4INX50FT POWER BRAKE VAC HOSE ; NON-RETURNABLE 65105 SAE
Part # 20029364
BDI # 24573549
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.19
Outside Diameter - Millimeter:
30.226
Other Features:
2 Spiral Synthetic Reinforcement | 26" Hg Vacuum
Typical Use:
Trucks | Trailers | Construction Equipment
Inside Diameter - Millimeter:
19.05
Color:
Black
2MMC9302WI QUH
Description
2MMC9302WI QUH PRECISION BALL BEARING ; QUAD 15MM BORE ANGULAR CONTACT
Part # 2MMC9302WI QUH
BDI # 22845783
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
3MM200WI QUH
Description
3MM200WI QUH PRECISION BALL BEARING ; QUAD 10MM BORE ANGULAR CONTACT
Part # 3MM200WI QUH
BDI # 22842854
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
3MMC9101WI QUH
Description
3MMC9101WI QUH PRECISION BALL BEARING ; QUAD 12MM BORE ANGULAR CONTACT
Part # 3MMC9101WI QUH
BDI # 22844112
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring