Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.85
Outside Diameter - Millimeter:
275.59
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Global Part Number GPN:
588399
Mounting Method:
Bushed
Belt Series:
A
Bushing Size:
Q1
Number of Grooves:
2
2C105SF
Description
2C105SF V-BELT PULLEY ; 10.90" OD 2 GROOVE SF BUSHING CAST IRON
Part # 2C105SF
BDI # 741911
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
587924
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
50A53
Description
50A53 ROLLER CHAIN SPROCKET ; 53T 10.910" OD 15/16" BORE 5/8" PITCH
Part # 50A53
BDI # 745650
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.907
Pitch Diameter - Millimeter:
267.97
Mounting Method:
Rough Bore
85V1090F
Description
85V1090F V-BELT PULLEY ; 10.90" OD 8 GROOVE CAST IRON F BUSHING
Part # 85V1090F
BDI # 748130
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
588933
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
8
60B44
Description
60B44 ROLLER CHAIN SPROCKET ; 44T 10.940" OD 15/16" BORE 3/4" PITCH
Part # 60B44
BDI # 746954
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Rough Bore