80A52
Description
80A52 ROLLER CHAIN SPROCKET ; 52T 17.130" OD 1 1/4" BORE 1" PITCH
Part # 80A52
BDI # 747546
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.132
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Rough Bore
50QD84-SF
Description
50QD84-SF ROLLER CHAIN SPROCKET ; 5/8" PITCH 84T 17.08" SF BUSHING
Part # 50QD84-SF
BDI # 746063
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
16.715
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.079
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Bushed
80BS52-2
Description
80BS52-2 ROLLER CHAIN SPROCKET ; 1" PITCH 52T 17.130" OD 2" BORE
Part # 80BS52-2
BDI # 747874
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.132
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Finished Bore
80BS52-2-15/16
Description
80BS52-2-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 52T 17.130" OD 2-15/16" BORE
Part # 80BS52-2-15/16
BDI # 747875
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.132
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Finished Bore
50A84
Description
50A84 ROLLER CHAIN SPROCKET ; 84T 17.080" OD 15/16" BORE 5/8" PITCH
Part # 50A84
BDI # 745662
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.715
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.079
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Rough Bore