Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
567545
Bushing Series:
SF
AK30-1/2
Description
AK30-1/2 V-BELT PULLEY ; 1 GROOVE 1/2" BORE CAST IRON SHEAVES
Part # AK30-1/2
BDI # 737565
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.05
Outside Diameter - Millimeter:
77.47
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Global Part Number GPN:
586901
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
AK30-1
Description
AK30-1 V-BELT PULLEY ; 1 GROOVE 1" BORE CAST IRON SHEAVES
Part # AK30-1
BDI # 737564
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.05
Outside Diameter - Millimeter:
77.47
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Web Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
2AK30H
Description
2AK30H V-BELT PULLEY ; 2 GROOVE H BUSHED STEEL CAST IRON
Part # 2AK30H
BDI # 741591
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.05
Outside Diameter - Millimeter:
77.47
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
586986
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
2
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-4
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore