80QD84-E
Description
80QD84-E ROLLER CHAIN SPROCKET ; 1" PITCH 84T 27.33" E BUSHING
Part # 80QD84-E
BDI # 748004
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
26.744
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.326
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
679.3
Mounting Method:
Bushed
80A84
Description
80A84 ROLLER CHAIN SPROCKET ; 84T 27.330" OD 1 1/2" BORE 1" PITCH
Part # 80A84
BDI # 747560
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.744
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.326
Pitch Diameter - Millimeter:
679.3
Mounting Method:
Rough Bore
80B84
Description
80B84 ROLLER CHAIN SPROCKET ; 84T 27.330" OD 1 1/2" BORE 1" PITCH
Part # 80B84
BDI # 747962
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.744
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.326
Pitch Diameter - Millimeter:
679.3
Mounting Method:
Rough Bore