Page 1 of 32

Next

Compare
NCF18/670VWEW73C6

COMPARE

NCF18/670VWEW73C6

Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # NCF18/670VWEW73C6

BDI # 24625904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
100F80

COMPARE

100F80

Description
100F80 QD BUSHED SPROCKET

LINN GEAR

Part # 100F80

BDI # 586407

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 31.839
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 32.565
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 808.71
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
618/670 MA

COMPARE

618/670 MA

Description
618/670 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 618/670 MA

BDI # 1268301

Features

Enclosure: Open
Outer Race Width - Millimeter: 69
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
618/670 MA/C3

COMPARE

618/670 MA/C3

Description
618/670 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 618/670 MA/C3

BDI # 1260178

Features

Enclosure: Open
Outer Race Width - Millimeter: 69
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LL582949-903A1

COMPARE

LL582949-903A1

Description
LL582949-903A1 TAPERED ROLLER BEARING ; NON-RETURNABLE

TIMKEN

Part # LL582949-903A1

BDI # 1363676

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 32.5
Outside Diameter - Millimeter: 825.5
Bore - Millimeter: 736.6

Other Features: 1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN: 661844
Assembly Components: LL582949 (1) | LL582910 (1)
Basic Number: LL582949
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY