Features
Thread Size:
27.961-3
Inch - Metric:
Inch
Outside Diameter - Inch:
32.693
Outside Diameter - Millimeter:
830.402
Threads per Inch:
3
Nominal Thickness - Inch:
3.563
Nominal Thickness - Millimeter:
90.5
F192-14MGT-55-3020 FF
Description
F192-14MGT-55-3020 FF SYNCHRONOUS PULLEY ; NON-RETURNABLE POWERGRIP GT2
Part # F192-14MGT-55-3020 FF
BDI # 23125612
Features
Pitch Diameter - Inch:
33.701
Inch - Metric:
Metric
Outside Diameter - Inch:
33.575
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Power Grip GT | Cast Iron
Pitch Diameter - Millimeter:
856
Mounting Method:
Bushed
Belt Width - Millimeter:
55