928RXS3304A
Description
928RXS3304A CYLINDRICAL ROLLER BRG ; 36 OD MULTI-ROW
Part # 928RXS3304A
BDI # 1352450
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
43.007
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
44.7
Pitch Diameter - Millimeter:
1092.378
Mounting Method:
Rough Bore
230/800 CA/L5DAW33VS035
Description
230/800 CA/L5DAW33VS035 SPHR ROLLER BRG
Part # 230/800 CA/L5DAW33VS035
BDI # 22784815
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
One Piece Cage | Surface Coating Barrel Rollers With Triondur C | Special Radial Internal Clearance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
43.007
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
44.7
Global Part Number GPN:
31574
Pitch Diameter - Millimeter:
1092.378
Mounting Method:
Rough Bore
294/670EM
Description
294/670EM THRUST SPHERICAL RLR BRG ASSY ; BRASS CAGE 24 OD
Part # 294/670EM
BDI # 20352891
Features
Height - Millimeter:
290
Bore 1 - Inch:
26.378
Bore 2 - Millimeter:
830
Height - Inch:
11.417
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
Machined Finger Cage
Self Aligning:
No
Cage Material:
Brass