AK71-5/8
Description
AK71-5/8 V-BELT PULLEY ; 1 GROOVE 5/8" BORE CAST IRON SHEAVES
Part # AK71-5/8
BDI # 737685
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Global Part Number GPN:
587364
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore
B72-9LSSQ
Description
B72-9LSSQ QUADLUBE SPHERICAL PLAIN BRG ; STEEL ON STEEL
Part # B729LSSQ
BDI # 796827
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
85.725
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Other Features:
2 Piece | Double Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning:
Yes
6TB66-Q1
Description
6TB66-Q1 V-BELT PULLEY ; 6.95" 6 GROOVE CAST IRON TAPER BUSHING
Part # 6TB66-Q1
BDI # 746495
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Global Part Number GPN:
588775
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
206.375
Length Thru Bore - Inch:
8.125
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
111.125
Bore - Inch:
4.375
Other Features:
Keyway on ID | Allow for Reverse Mounting | Black Oxide Finish | Steel
Bushing Series:
N