Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
180A13H

COMPARE

180A13H

Description
180A13H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 180A13H

BDI # 17158801

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.402

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.478
Pitch Diameter - Millimeter: 238.811
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
180B13H

COMPARE

180B13H

Description
180B13H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 180B13H

BDI # 17158852

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.402

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.478
Pitch Diameter - Millimeter: 238.811
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 08B-1A64

COMPARE

PHS 08B-1A64

Description
PHS 08B-1A64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1A64

BDI # 1285025

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.19

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.478
Pitch Diameter - Millimeter: 258.83
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 08B-1B64

COMPARE

PHS 08B-1B64

Description
PHS 08B-1B64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1B64

BDI # 1285148

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.19

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.478
Pitch Diameter - Millimeter: 258.83
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY