PHS 20B-1A41
Description
PHS 20B-1A41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A41
BDI # 1286630
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.031
Pitch Diameter - Millimeter:
414.77
Mounting Method:
Rough Bore
PHS 20B-1B41
Description
PHS 20B-1B41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1B41
BDI # 1286714
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.031
Pitch Diameter - Millimeter:
414.77
Mounting Method:
Rough Bore
PHS 100-1A41
Description
PHS 100-1A41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1A41
BDI # 1288692
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.031
Pitch Diameter - Millimeter:
414.77
Mounting Method:
Rough Bore