35A21H
Description
35A21H ROLLER CHAIN SPROCKET ; 21HT 2.710" OD 1/2" BORE 3/8" PITCH
Part # 35A21H
BDI # 743515
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
35BS21H-5/8
Description
35BS21H-5/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 21T 2.710" OD 5/8" BORE
Part # 35BS21H-5/8
BDI # 743575
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
35QD21-JA
Description
35QD21-JA ROLLER CHAIN SPROCKET ; 3/8" PITCH 21T 2.710" JA BUSHING
Part # 35QD21-JA
BDI # 743712
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Bushed
35B21H
Description
35B21H ROLLER CHAIN SPROCKET ; 21HT 2.710" OD 1/2" BORE 3/8" PITCH
Part # 35B21H
BDI # 743681
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
35BS21H-3/4
Description
35BS21H-3/4 ROLLER CHAIN SPROCKET ; 3/8" PITCH 21T 2.710" OD 3/4" BORE
Part # 35BS21H-3/4
BDI # 743574
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore