Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
SS25B45

COMPARE

SS25B45

Description
SS25B45 ; POR SB ROLLER CHIAN SPROCKET

TSUBAKI

Part # SS25B45

BDI # 20886294

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.584

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 3.725
Pitch Diameter - Millimeter: 91.034
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 25-1B45

COMPARE

PHS 25-1B45

Description
PHS 25-1B45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 25-1B45

BDI # 1287352

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.584

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.725
Pitch Diameter - Millimeter: 91.034
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 25-1A45

COMPARE

PHS 25-1A45

Description
PHS 25-1A45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 25-1A45

BDI # 1287324

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.584

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.725
Pitch Diameter - Millimeter: 91.034
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
25B45SS X 1/2 MPB

COMPARE

25B45SS X 1/2 MPB

Description
25B45SS X 1/2 MPB ROLLER CHAIN SPROCKET

TSUBAKI

Part # 25B45SS X 1/2 MPB

BDI # 22372732

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 3.584
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 3.725
Other Features: 1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 91.034
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY