Features
Chain Pitch - Inch:
0.75
Chain Size:
60-4
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
60A22H
Description
60A22H ROLLER CHAIN SPROCKET ; 22HT 5.670" OD 3/4" BORE 3/4" PITCH
Part # 60A22H
BDI # 746615
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
60QD22-SDS
Description
60QD22-SDS ROLLER CHAIN SPROCKET ; 3/4" PITCH 22T 5.67" DS BUSHING
Part # 60QD22-SDS
BDI # 747031
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
60B22H
Description
60B22H ROLLER CHAIN SPROCKET ; 22HT 5.670" OD 3/4" BORE 3/4" PITCH
Part # 60B22H
BDI # 746932
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
60BS22H-1-3/4
Description
60BS22H-1-3/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 22T 5.670" OD 1-3/4" BORE
Part # 60BS22H-1-3/4
BDI # 746269
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore