Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
H120B13

COMPARE

H120B13

Description
H120B13 1-3/8 RSB ROLLER CHAIN SPROCKET ; 120 CHAIN NO. 13 TEETH 1-1/2IN PITCH

TSUBAKI

Part # H120B13

BDI # 22131161

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.269

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 6.986
Pitch Diameter - Millimeter: 159.233
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
120B13H X 2-7/8

COMPARE

120B13H X 2-7/8

Description
120B13H X 2-7/8 ROLLER CHAIN SPROCKET ; 6.986" OD X 2-1/4" LTB X 1-1/2" P STEEL

TSUBAKI

Part # 120B13H X 2-7/8

BDI # 21559213

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.269

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.986
Pitch Diameter - Millimeter: 159.233
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120SF13

COMPARE

H120SF13

Description
H120SF13 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 13T QD-BUSH W/HT

TSUBAKI

Part # H120SF13

BDI # 21462609

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 6.269
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.986
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 159.233
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 24B-1BH13

COMPARE

PHS 24B-1BH13

Description
PHS 24B-1BH13 ROLLER CHAIN SPROCKET

SKF

Part # PHS 24B-1BH13

BDI # 1286932

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.268

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.986
Pitch Diameter - Millimeter: 159.2
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 24B-1TBH13

COMPARE

PHS 24B-1TBH13

Description
PHS 24B-1TBH13 ROLLER CHAIN SPROCKET

SKF

Part # PHS 24B-1TBH13

BDI # 1286984

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 6.268
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.986
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 159.2
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY