PHS 08B-1A53
Description
PHS 08B-1A53 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A53
BDI # 1285021
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.44
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.669
Pitch Diameter - Millimeter:
214.37
Mounting Method:
Rough Bore