Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
180C54H

COMPARE

180C54H

Description
180C54H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 180C54H

BDI # 912951

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.696

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 39.98
Pitch Diameter - Millimeter: 982.878
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
NP275463-904A1

COMPARE

NP275463-904A1

Description
NP275463-904A1 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 36-48 OD

TIMKEN

Part # NP275463-904A1

BDI # 24625996

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 39.5
Outside Diameter - Millimeter: 1003.3
Bore - Millimeter: 787.4

Bore - Inch: 31
Other Features: Steel Cage
Assembly Components: NP275463-40000 (1) | NP284770-40000 (1)
Basic Number: NP275463
Precision Class: Class 4

Price Inventory : Request a quotation
Loading Price
QTY
PHS 240-1A40

COMPARE

PHS 240-1A40

Description
PHS 240-1A40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 240-1A40

BDI # 1292037

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.237

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 39.92
Pitch Diameter - Millimeter: 971.22
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 240-1C40

COMPARE

PHS 240-1C40

Description
PHS 240-1C40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 240-1C40

BDI # 1292056

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.237

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 39.92
Pitch Diameter - Millimeter: 971.22
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 180-1A54

COMPARE

PHS 180-1A54

Description
PHS 180-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 180-1A54

BDI # 1291930

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.696

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 39.98
Pitch Diameter - Millimeter: 982.878
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY