Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
51
Face Width - Inch:
2.008
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
Belt Width - Millimeter:
37
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
73.91
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
285.22
Mounting Method:
Bushed
Belt Width - Millimeter:
62
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
165.1
Length Thru Bore - Inch:
6.5
Outside Diameter - Millimeter:
285.75
Bore - Millimeter:
150.825
Bore - Inch:
5.938
Global Part Number GPN:
461742
Bushing Series:
8065
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.4
Outside Diameter - Millimeter:
289.56
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
12
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2