80A44

COMPARE

80A44

Description
80A44 ROLLER CHAIN SPROCKET ; 44T 14.580" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A44

BDI # 747540

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.018

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.582
Pitch Diameter - Millimeter: 356.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B59

COMPARE

60B59

Description
60B59 ROLLER CHAIN SPROCKET ; 59T 14.520" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B59

BDI # 746969

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.092

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.522
Pitch Diameter - Millimeter: 357.937
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B44

COMPARE

80B44

Description
80B44 ROLLER CHAIN SPROCKET ; 44T 14.580" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B44

BDI # 747942

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.018

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.582
Pitch Diameter - Millimeter: 356.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100A35H

COMPARE

100A35H

Description
100A35H ROLLER CHAIN SPROCKET ; 35HT 14.640" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A35H

BDI # 740535

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.945

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.639
Pitch Diameter - Millimeter: 354.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A59

COMPARE

60A59

Description
60A59 ROLLER CHAIN SPROCKET ; 59T 14.520" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A59

BDI # 746652

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.092

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.522
Pitch Diameter - Millimeter: 357.937
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY