Page 1 of 5

Next

Compare
P30-5MGT-09AL

COMPARE

P30-5MGT-09AL

Description
P30-5MGT-09AL SYNCHRONOUS PULLEY ; POWERGRIP GT2

GATES

Part # 78450930

BDI # 22282723

Features

Pitch Diameter - Inch: 1.89
Flange Outside Diameter - Millimeter: 50.8
Inch - Metric: Metric
Outside Diameter - Inch: 1.835
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P30-5MGT-15AL

COMPARE

P30-5MGT-15AL

Description
P30-5MGT-15AL SYNCHRONOUS PULLEY ; POWERGRIP GT2

GATES

Part # 78451530

BDI # 22282735

Features

Pitch Diameter - Inch: 1.89
Flange Outside Diameter - Millimeter: 50.8
Inch - Metric: Metric
Outside Diameter - Inch: 1.835
Face Width - Millimeter: 19.837

Face Width - Inch: 0.781
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
L075-13/16

COMPARE

L075-13/16

Description
L075-13/16 JAW COUPLING HUB ; 1-3/4" OD

POWERDRIVE LLC

Part # L075-13/16

BDI # 739307

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L075-3/4

COMPARE

L075-3/4

Description
L075-3/4 JAW COUPLING HUB ; 1-3/4" OD

POWERDRIVE LLC

Part # L075-3/4

BDI # 739308

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L075-1/2

COMPARE

L075-1/2

Description
L075-1/2 JAW COUPLING HUB ; 1-3/4" OD

POWERDRIVE LLC

Part # L075-1/2

BDI # 739304

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY