50B96
Description
50B96 ROLLER CHAIN SPROCKET ; 96T 19.470" OD 1" BORE 5/8" PITCH
Part # 50B96
BDI # 746022
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Rough Bore
50A96
Description
50A96 ROLLER CHAIN SPROCKET ; 96T 19.470" OD 15/16" BORE 5/8" PITCH
Part # 50A96
BDI # 745664
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Rough Bore
60QD80-SF
Description
60QD80-SF ROLLER CHAIN SPROCKET ; 3/4" PITCH 80T 19.54" OD SF BUSHING
Part # 60QD80-SF
BDI # 747050
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Bushed
60A80
Description
60A80 ROLLER CHAIN SPROCKET ; 80T 19.540" OD 1 1/4" BORE 3/4" PITCH
Part # 60A80
BDI # 746661
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Rough Bore
50QD96-SF
Description
50QD96-SF ROLLER CHAIN SPROCKET ; 5/8" PITCH 96T 19.47" SF BUSHING
Part # 50QD96-SF
BDI # 746064
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Bushed