Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 9

Next

Compare
KMFE 11

COMPARE

KMFE 11

Description
KMFE 11 BRG LOCKNUT ; M55X2 INT THRD 75MM OD 14MM WD 5EA/PAK

SKF

Part # KMFE 11

BDI # 1303298

Features

Thread Size: M55 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Outside Diameter - Millimeter: 75
Other Features: M6 Grub Screw

Nominal Thickness - Inch: 0.551
Nominal Thickness - Millimeter: 14

Price Inventory : In stock
Loading Price
QTY
KM 11

COMPARE

KM 11

Description
KM 11 BRG LOCKNUT ; 75MM OD 11MM NOMINAL THK 5EA/PAK

SKF

Part # KM 11

BDI # 1422123

Features

Thread Size: M55 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Outside Diameter - Millimeter: 75
Nominal Thickness - Inch: 0.433

Nominal Thickness - Millimeter: 11

Price Inventory : In stock
Loading Price
QTY
KM 11

COMPARE

KM 11

Description
KM 11

TIMKEN

Part # KM11

BDI # 1362309

Features

Thread Size: M55 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Outside Diameter - Millimeter: 75
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.433
Nominal Thickness - Millimeter: 11

Price Inventory : In stock
Loading Price
QTY
30-8M-30 1615 NR. 0830030

COMPARE

30-8M-30 1615 NR. 0830030

Description
T8M 30-8M-30/1615

SATI

Part # 0830030

BDI # 1403878

Features

Pitch Diameter - Inch: 3.007
Flange Outside Diameter - Millimeter: 83
Inch - Metric: Metric
Outside Diameter - Inch: 2.958
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 76.39
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
KMT 10

COMPARE

KMT 10

Description
KMT 10 BEARING LOCKNUT

SKF

Part # KMT 10

BDI # 1421533

Features

Thread Size: M50 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Outside Diameter - Millimeter: 75
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.984
Nominal Thickness - Millimeter: 25

Price Inventory : Request a quotation
Loading Price
QTY