Features
Chain Pitch - Inch:
0.75
Chain Size:
60-4
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore
60A17H
Description
60A17H ROLLER CHAIN SPROCKET ; 17HT 4.460" OD 3/4" BORE 3/4" PITCH
Part # 60A17H
BDI # 746610
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore
60BS17H-1-3/4
Description
60BS17H-1-3/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 17T 4.460" OD 1-3/4" BORE
Part # 60BS17H-1-3/4
BDI # 746730
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
60BS17H-1-1/2
Description
60BS17H-1-1/2 ROLLER CHAIN SPROCKET ; 3/4" PITCH 17T 4.460" OD 1-1/2" BORE
Part # 60BS17H-1-1/2
BDI # 746725
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
60BS17H-1-3/8
Description
60BS17H-1-3/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 17T 4.460" OD 1-3/8" BORE
Part # 60BS17H-1-3/8
BDI # 746731
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore