Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
80TL13-1615
Description
80TL13-1615 ROLLER CHAIN SPROCKET ; 1" PITCH 13T 4.65" 1615 BUSHING
Part # 80TL13-1615
BDI # 748063
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed
80BS13H-1
Description
80BS13H-1 ROLLER CHAIN SPROCKET ; 1" PITCH 13T 4.66" OD 1-" BORE
Part # 80BS13H-1
BDI # 747584
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
80BS13H-1-1/4
Description
80BS13H-1-1/4 ROLLER CHAIN SPROCKET ; 1" PITCH 13T 4.66" OD 1-1/4" BORE
Part # 80BS13H-1-1/4
BDI # 747586
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
80QD13-SDS
Description
80QD13-SDS ROLLER CHAIN SPROCKET ; 1" PITCH 13T 4.66" SDS BUSHING
Part # 80QD13-SDS
BDI # 747973
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed