Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
200C60H

COMPARE

200C60H

Description
200C60H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 200C60H

BDI # 912961

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 47.768

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 49.202
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 200-2C60

COMPARE

PHS 200-2C60

Description
PHS 200-2C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 200-2C60

BDI # 1292021

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 47.768

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 49.202
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 200-1A60

COMPARE

PHS 200-1A60

Description
PHS 200-1A60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 200-1A60

BDI # 1291978

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 47.768

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 49.202
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 200-1C60

COMPARE

PHS 200-1C60

Description
PHS 200-1C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 200-1C60

BDI # 1292003

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 47.768

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 49.202
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
200A60H

COMPARE

200A60H

Description
200A60H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 200A60H

BDI # 17158831

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 47.768

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 49.202
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY