H06B45 X 16MM RSB
Description
H06B45 X 16MM RSB ROLLER CHAIN SPROCKET
Part # H06B45 X 16MM RSB
BDI # 22374007
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
35B45SS X 1/2 RSB
Description
35B45SS X 1/2 RSB ROLLER CHAIN SPROCKET ; 1/2 ROUGH STOCKORE
Part # 35B45SS X 1/2 RSB
BDI # 22384174
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.588
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
PHS 06B-1A45
Description
PHS 06B-1A45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A45
BDI # 1284580
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
PHS 35-2TB45
Description
PHS 35-2TB45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2TB45
BDI # 1287503
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Bushed