SET927-2
Description
SET927-2 TPD RLR MULTI-BRNG KIT ; EACH=SET 4-8 OD
Part # SET927-2
BDI # 21960506
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.91
Outside Diameter - Millimeter:
150.114
Bore - Millimeter:
80.772
Bore - Inch:
3.18
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
740 (1) | 742 (1)
Basic Number:
SET927
Precision Class:
Standard
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
70.104
Coupling Type:
Elastomeric Coupling
Torque:
4960In-Lbs
SET217-900SA
Description
SET217-900SA TPD RLR MULTI-BRNG KIT ; NON-RETURNABLE 4-8 OD
Part # SET217-900SA
BDI # 21959363
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.91
Outside Diameter - Millimeter:
150.114
Bore - Millimeter:
91.948
Bore - Inch:
3.62
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
598A (1) | 593X (1)
Basic Number:
SET217
Precision Class:
Standard
LF22 FLANGE HUB 2-1/8 1/2X1/4 KW
Description
LF22 FLANGE HUB 2-1/8 1/2X1/4 KW
Part # LF22 FLANGE HUB 2-1/8 1/2X1/4 KW
BDI # 19074112
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
70.104
Coupling Type:
Elastomeric Coupling
Torque:
6640In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
70.104
Coupling Type:
Elastomeric Coupling
Torque:
6640In-Lbs