75G-8M-12-2012
Description
75G-8M-12-2012 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 75G-8M-12-2012
BDI # 420640
Features
Pitch Diameter - Inch:
7.519
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577287
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
75G-8M-21-2517
Description
75G-8M-21-2517 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 75G-8M-21-2517
BDI # 420641
Features
Pitch Diameter - Inch:
7.519
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577279
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
8MX75S12-2012
Description
8MX75S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756613
Part # 8MX75S12-2012
BDI # 24302682
Features
Pitch Diameter - Inch:
7.519
Flange Outside Diameter - Millimeter:
201.168
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
8MX75S62-3020
Description
8MX75S62-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756616
Part # 8MX75S62-3020
BDI # 24302688
Features
Pitch Diameter - Inch:
7.519
Flange Outside Diameter - Millimeter:
201.168
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
8MX75S21-2517
Description
8MX75S21-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756614
Part # 8MX75S21-2517
BDI # 24302684
Features
Pitch Diameter - Inch:
7.519
Flange Outside Diameter - Millimeter:
201.168
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed