8MX90S12-2012

COMPARE

8MX90S12-2012

Description
8MX90S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756640

TIMKEN

Part # 8MX90S12-2012

BDI # 24302698

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.96
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 229.18
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
8MX90S21-2517

COMPARE

8MX90S21-2517

Description
8MX90S21-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756641

TIMKEN

Part # 8MX90S21-2517

BDI # 24302700

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.96
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 229.18
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
8MX90S36-3020

COMPARE

8MX90S36-3020

Description
8MX90S36-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756642

TIMKEN

Part # 8MX90S36-3020

BDI # 24302702

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.96
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 229.18
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
8MX90S62-3020

COMPARE

8MX90S62-3020

Description
8MX90S62-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756643

TIMKEN

Part # 8MX90S62-3020

BDI # 24302704

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.96
Face Width - Millimeter: 73.914
Face Width - Inch: 2.91

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 229.18
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY