Page 1 of 2

Next

Compare
08B-3-58A

COMPARE

08B-3-58A

Description
08B-3-58A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002448

BDI # 18118921

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-3
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.235

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.469
Pitch Diameter - Millimeter: 234.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08B-2-58A

COMPARE

08B-2-58A

Description
08B-2-58A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002295

BDI # 18118754

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.235

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.469
Pitch Diameter - Millimeter: 234.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08B-58A

COMPARE

08B-58A

Description
08B-58A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002506

BDI # 18118992

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.235

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.469
Pitch Diameter - Millimeter: 234.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NSHM-38

COMPARE

NSHM-38

Description
NSHM-38 LOCKNUT ; M190 X 3.0 THREAD 240.5MM OD 35.8MM THK

WHITTET-HIGGINS

Part # NSHM-38

BDI # 966650

Features

Thread Size: M190 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 9.469
Outside Diameter - Millimeter: 240.5
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 7/16-14 Set Screws

Nominal Thickness - Inch: 1.409
Nominal Thickness - Millimeter: 35.8

Price Inventory : Available to order
Loading Price
QTY
RS08B-1B58T

COMPARE

RS08B-1B58T

Description
08BB58 ; POR SPROCKET SB

TSUBAKI

Part # RS08B-1B58T

BDI # 920653

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 9.235
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 9.469
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 234.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY