Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
60Q39H

COMPARE

60Q39H

Description
60Q39H ROLLER CHAIN SPROCKET ; 3/4" P 39T Q1 BUSHED W/HARDENED TEETH

TSUBAKI

Part # 60Q39H

BDI # 17159849

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 9.321
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.74
Other Features: Split Taper Bushing
Global Part Number GPN: 573337
Pitch Diameter - Millimeter: 236.753
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
60BTL39H

COMPARE

60BTL39H

Description
60BTL39H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 60BTL39H

BDI # 919380

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 9.321
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.74
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 236.753
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
60A39H

COMPARE

60A39H

Description
60A39H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 60A39H

BDI # 17159642

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.321

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.74
Pitch Diameter - Millimeter: 236.753
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
60B39H

COMPARE

60B39H

Description
60B39H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 60B39H

BDI # 17159690

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.321

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.74
Pitch Diameter - Millimeter: 236.753
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 12B-1A39

COMPARE

PHS 12B-1A39

Description
PHS 12B-1A39 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1A39

BDI # 1285862

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.32

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.74
Pitch Diameter - Millimeter: 236.74
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY