50B49
Description
50B49 ROLLER CHAIN SPROCKET ; 49T 10.110" OD 1" BORE 5/8" PITCH
Part # 50B49
BDI # 746004
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Rough Bore
50A49
Description
50A49 ROLLER CHAIN SPROCKET ; 49T 10.110" OD 15/16" BORE 5/8" PITCH
Part # 50A49
BDI # 745646
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Rough Bore