120A20
Description
120A20 ROLLER CHAIN SPROCKET ; 20T 10.370" OD 1 1/4" ID 1-1/2" PITCH
Part # 120A20
BDI # 740956
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Rough Bore