120A36
Description
120A36 ROLLER CHAIN SPROCKET ; 36T 18.050" OD 1 1/2" ID 1-1/2" PITCH
Part # 120A36
BDI # 740968
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Rough Bore