35A15H
Description
35A15H ROLLER CHAIN SPROCKET ; 15HT 1.990" OD 1/2" BORE 3/8" PITCH
Part # 35A15H
BDI # 743509
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
35B15H
Description
35B15H ROLLER CHAIN SPROCKET ; 15HT 1.990" OD 1/2" BORE 3/8" PITCH
Part # 35B15H
BDI # 743675
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
35BS15H-3/4
Description
35BS15H-3/4 ROLLER CHAIN SPROCKET ; 3/8" P 15T 3/4" BORE HARDENED
Part # 35BS15H-3/4
BDI # 743546
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
35BS15H-1/2
Description
35BS15H-1/2 ROLLER CHAIN SPROCKET ; 3/8" PITCH 15T 1.990" OD 1/2" BORE
Part # 35BS15H-1/2
BDI # 743545
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
35BS15H-1
Description
35BS15H-1 ROLLER CHAIN SPROCKET ; 3/8" PITCH 15T 1.990" OD 1" BORE
Part # 35BS15H-1
BDI # 743544
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore