P445M15-JA

COMPARE

P445M15-JA

Description
P445M15-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755557

TIMKEN

Part # P445M15-JA

BDI # 24303296

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 70.03
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P445M25-JA

COMPARE

P445M25-JA

Description
P445M25-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755558

TIMKEN

Part # P445M25-JA

BDI # 24303298

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 70.03
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY