25A45

COMPARE

25A45

Description
25A45 ROLLER CHAIN SPROCKET ; 45T 3.725" OD 1/2" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25A45

BDI # 742503

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.584

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.725
Pitch Diameter - Millimeter: 91.034
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B45

COMPARE

25B45

Description
25B45 ROLLER CHAIN SPROCKET ; 45T 3.725" OD 1/2" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25B45

BDI # 742530

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.584

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.725
Pitch Diameter - Millimeter: 91.034
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY