Page 1 of 39

Next

Compare
1LE24212AB212AA3

COMPARE

1LE24212AB212AA3

Description
1LE24212AB212AA3 AC MOTOR ; 10HP 1800RPM 3PH 215T TEFC

ABB NEMA

Part # 1LE24212AB212AA3

BDI # 21456837

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE22212AB214AA3

COMPARE

1LE22212AB214AA3

Description
1LE22212AB214AA3 3PH AC MOTOR ; 10HP 1800RPM 215T TEFC

ABB NEMA

Part # 1LE22212AB214AA3

BDI # 21456794

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE2321-2AB21-4AA3

COMPARE

1LE2321-2AB21-4AA3

Description
1LE23212AB214AA3 AC MOTOR ; 10HP 1800RPM 3PH 215T TEFC

ABB NEMA

Part # 1LE23212AB214AA3

BDI # 21456802

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE24212AB112AA3

COMPARE

1LE24212AB112AA3

Description
1LE24212AB112AA3 3PH AC MOTOR ; 7.5HP 1800RPM 460V 9.7FLA

ABB NEMA

Part # 1LE24212AB112AA3

BDI # 22522674

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
1LE2301-2AM14-0AA3

COMPARE

1LE2301-2AM14-0AA3

Description
1LE23012AM140AA3 LOW VOLTAGE AC MOTOR ; 5/1.2HP 1800/900RPM MS 460V 213T

ABB NEMA

Part # 1LE23012AM140AA3

BDI # 23373414

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 1.2 | 5HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY