528526 / 53X0.813X1.25 CT1 R
Description
CRSEAL 528526 / 53X0.813X1.25 CT1 R ; SGL LIP SEAL
Part # 528526 / 53X0.813X1.25 CT1 R
BDI # 1253719
Features
Housing Bore - Millimeter:
1371.6
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
54
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
53
Shaft Diameter - Millimeter:
1346.2
Inch - Metric:
Inch
25003-5433
Description
25003-5433 OIL SEAL ; LARGE BORE 1334MM IDX1384MM OD X 21MM W
Part # 25003-5433
BDI # 22834632
Features
Housing Bore - Millimeter:
1384.3
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
54.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
52.5
Shaft Diameter - Millimeter:
1333.5
Inch - Metric:
Inch
26095-2909
Description
26095-2909 OIL SEAL ; 1346MM ID X 1397MM ODX 20MM W LARGE BORE
Part # 26095-2909
BDI # 22804038
Features
Housing Bore - Millimeter:
1397
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
55
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
53
Shaft Diameter - Millimeter:
1346.2
Inch - Metric:
Inch
21333-4755
Description
21333-4755 OIL SEAL ; NON-RETURNABLE 1336MM ID 1369MM OD
Part # 21333-4755
BDI # 22823940
Features
Housing Bore - Millimeter:
1369.365
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
53.912
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
52.6
Shaft Diameter - Millimeter:
1336.04
Inch - Metric:
Inch
25003-6582
Description
25003-6582 OIL SEAL ; LARGE BORE 1346MM IDX1394MM OD X 21MM W
Part # 25003-6582
BDI # 22834954
Features
Housing Bore - Millimeter:
1393.825
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
54.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
53
Shaft Diameter - Millimeter:
1346.2
Inch - Metric:
Inch